Motion
48-22-7415

MILWAUKEE TOOL
48-22-7415

6.2500 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #08720663
MFR #48-22-7415
Price$70.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-7415

6.2500 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #08720663
MFR #48-22-7415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.83/each

Specifications

Dimensions

  • Overall Length
    6.2500 in
  • Weight
    3.12 lbs

Details

  • Body Material
    Metal
  • Handle Style
    Ergonomic
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
48-22-7415 15 IN. ADJUSTABLE WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought