Motion
48-22-8424

MILWAUKEE TOOL
48-22-8424

PACKOUT™ Tool Box
MI ITEM #08720705
MFR #48-22-8424
Price$112.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8424

PACKOUT™ Tool Box
MI ITEM #08720705
MFR #48-22-8424

Mfr description
48-22-8424 PACKOUT TOOL BOX
  • IP65 Rated weather seal
  • Metal reinforced corners
  • Metal reinforced locking point
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.05/each

Specifications

Dimensions

  • Depth
    22.1 in
  • Height
    6.6 in
  • Width
    16.1 in

Details

  • Color
    Red
  • Includes
    (1) PACKOUT Tool Box
  • Manufacturer Upc Number
    045242505333
  • Material
    Plastic
  • Number Of Compartments
    1
  • UPC_NO
    045242505333
  • Weight Capacity
    75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)