1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-8435
PACKOUT™ Compact Organizer
MI ITEM #
08720710
MFR #
48-22-8435
Price
$51.31
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-22-8435
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-8435
PACKOUT™ Compact Organizer
MI ITEM #
08720710
MFR #
48-22-8435
Mfr description
48-22-8435 PACKOUT COMPACT ORGANIZER
IP65 Rated weather seal
No-travel bins seal prevent small part migration between bins
Clear top for easy identification of contents
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$51
.31
/each
Add to Cart
Specifications
Dimensions
Depth
9.72 in
Height
4.61 in
Width
15.24 in
Details
Color
Red
Includes
(1) PACKOUT Compact Organizer
Manufacturer Upc Number
045242505326
Material
Plastic
Number Of Compartments
5
UPC_NO
045242505326
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items