Motion
48-22-8436

MILWAUKEE TOOL
48-22-8436

PACKOUT™ Compact Low-Profile Organizer
Mi Item #08720711
MFR #48-22-8436
Price$31.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8436

PACKOUT™ Compact Low-Profile Organizer
Mi Item #08720711
MFR #48-22-8436

Mfr description
48-22-8436 PACKOUT COMPACT LOW-PROFILE O
  • Part of the PACKOUT™ modular storage system
  • Constructed with impact Resistant polymers
  • 15 Removable bins with dividers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $59.97)
USD$31.97/each

Specifications

Dimensions

  • Depth
    16.38 in
  • Height
    2.52 in
  • Weight
    2.35 lb
  • Width
    9.76 in

Details

  • Color
    Red
  • Includes
    Organizer, 15 removable bits
  • Manufacturer Upc Number
    045242524211
  • Material
    Plastic
  • Number Of Compartments
    1
  • UPC_NO
    045242524211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)