Motion
48-22-8450

MILWAUKEE TOOL
48-22-8450

Toolboxe - 14.8400 in Wide, 20.5900 in Deep, 5.9100 in High, Red/Black, Tool Case
Mi Item #08720712
MFR #48-22-8450
Price$89.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8450

Toolboxe - 14.8400 in Wide, 20.5900 in Deep, 5.9100 in High, Red/Black, Tool Case
Mi Item #08720712
MFR #48-22-8450

Mfr description
48-22-8450 PACKOUT TOOL CASE W/FOAM I
  • Part of the PACKOUT™ modular storage system
  • Included customizable foam insert
  • IP65 Rated weather seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $155.92)
USD$89.97/each

Specifications

Dimensions

  • Depth
    20.5900 in
  • Height
    5.9100 in
  • Weight
    5.69 lb
  • Width
    14.8400 in

Details

  • Color
    Red/Black
  • Includes
    (1) Tool Case, (1) Foam Insert
  • Manufacturer Upc Number
    045242524228
  • Material
    Plastic
  • Type
    Tool Case
  • UPC_NO
    045242524228
  • Weight Capacity
    75 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)