Motion
48-22-8815

MILWAUKEE TOOL
48-22-8815

Locking Tool Lanyard - 36 in Length, 15 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Black Color
Mi Item #08720742
MFR #48-22-8815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8815

Locking Tool Lanyard - 36 in Length, 15 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Black Color
Mi Item #08720742
MFR #48-22-8815

Mfr description
48-22-8815 15 LB. LOCKING TOOL LANYARD
  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lanyard Length
    36 in
  • Maximum Working Load
    15 lb

Details

  • Accessory Type
    Locking Tool Lanyard
  • Belt Connection Type
    Double Locking Carabiner
  • Features & Benefits
    • Designed to reduce risks of dropped tools • Shock absorbing design gradually slows tool • Easy to use • Best shock absorption • Locking carabiner • Integrated Swivel • Color coded by weight rating • Serial numbers for inventory management • Third-party tested at 2:1 safety factor • Limited Lifetime Warranty
  • Lanyard Color
    Black
  • Lanyard Material
    Nylon
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0045242505630
  • Tool Connection Type
    Adjustable Barrel Lock
  • UPC_NO
    045242505630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)