Overview
Mfr description
48-22-8820 10 LB. QUICK-CONNECT LOCKING
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Best shock absorption
- Locking carabiner
- Integrated Swivel
- Color coded by weight rating
- Serial numbers for inventory management
- Third-party tested at 2:1 safety factor
- For use with tools up to 10 pounds
- Limited Lifetime Warranty
Specifications
- Lanyard Length41-1/2 in
- Tool Connection TypeAdjustable Barrel Lock
- Belt Connection TypeDouble Locking Carabiner
- Maximum Working Load10 lb
- Lanyard MaterialNylon
- Lanyard ColorRed
- Manufacturer Product Page
- Manufacturer Upc Number0045242505661
- Features & Benefits• Designed to reduce risks of dropped tools • Shock absorbing design gradually slows tool • Easy to use • Best shock absorption • Locking carabiner • Integrated Swivel • Color coded by weight rating • Serial numbers for inventory management • Third-party tested at 2:1 safety factor • For use with tools up to 10 pounds • Limited Lifetime Warranty
- UPC_NO045242505661
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data