Motion
48-22-8823

MILWAUKEE TOOL
48-22-8823

Quick Connect Locking Tool Lanyard - 11.3 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, D-Ring Belt Connector, White Color
MI ITEM #08720745
MFR #48-22-8823
Price$12.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8823

Quick Connect Locking Tool Lanyard - 11.3 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, D-Ring Belt Connector, White Color
MI ITEM #08720745
MFR #48-22-8823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.97/each

Specifications

Dimensions

  • Lanyard Length
    11.3 in
  • Maximum Working Load
    10 lb

Details

  • Accessory Type
    Quick-Connect Accessory
  • Belt Connection Type
    D-Ring
  • Features & Benefits
    • Designed to reduce risks of dropped tools • Shock absorbing design gradually slows tool • Easy to use • Quick-Connect System • Metal D-ring • Elastic Cord Cinch • Color coded by weight rating • Barrel Lock • Serial numbers for inventory management • 3 Piece Set • Third-party tested at 2:1 safety factor • Limited Lifetime Warranty
  • Lanyard Color
    White
  • Lanyard Material
    Nylon
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0045242505692
  • Tool Connection Type
    Adjustable Barrel Lock
  • UPC_NO
    045242505692

Overview

Mfr description
48-22-8823 3 PC. 10 LB. QUICK-CONNECT AC
  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
  • Quick-Connect System
  • Metal D-ring
  • Elastic Cord Cinch
  • Color coded by weight rating
  • Barrel Lock
  • Serial numbers for inventory management
  • 3 Piece Set
  • Third-party tested at 2:1 safety factor
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought