Motion
48-22-8860

MILWAUKEE TOOL
48-22-8860

Lanyard Accessory - Self-Adhering Tape, 12 ft Length, 2-1/2 in Height, 1 in Width, Fiberglass Reinforced, Red Color
MI ITEM #08720747
MFR #48-22-8860
List Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8860

Lanyard Accessory - Self-Adhering Tape, 12 ft Length, 2-1/2 in Height, 1 in Width, Fiberglass Reinforced, Red Color
MI ITEM #08720747
MFR #48-22-8860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.97/each for your price

Overview

Mfr description
48-22-8860 12FT SELF-ADHERING TAPE
  • Creates a secure attachment point for tethering
  • For use with MILWAUKEE® D-Ring Web Attachments
  • Compatible with a wide range of tools
  • 12ft Roll
  • Self adhering, uses no adhesives
  • Fiberglass reinforced
  • Third-party tested at 2:1 safety factor
  • For use with Milwaukee® D-Ring Web Attachments or Quick Connect Accessories
  • Limited Lifetime Warranty

Specifications

  • Manufacturer Upc Number
    0045242526260
  • Weight
    0.15 lbs
  • Material
    Fiberglass Reinforced
  • Package Quantity
    1
  • Color
    Red
  • Features & Benefits
    • Creates a secure attachment point for tethering • For use with MILWAUKEE® D-Ring Web Attachments • Compatible with a wide range of tools • 12ft Roll • Self adhering, uses no adhesives • Fiberglass reinforced • Third-party tested at 2:1 safety factor • For use with Milwaukee® D-Ring Web Attachments or Quick Connect Accessories • Limited Lifetime Warranty
  • Height
    2-1/2 in
  • Length
    12 ft
  • UPC_NO
    045242526260
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text