Overview
Mfr description
48-22-8871 5PC 5LB D-RING WEB ATTACHMENT
- Creates a secure attachment point for tethering
- For use with MILWAUKEE® Self-Adhering Tape
- Compatible with a wide range of tools
- Metal D-ring
- Nylon webbing
- Color coded by weight rating
- Third-party tested at 2:1 safety factor
- For use with Milwaukee® Self-Adhering Tape
- For use with tools up to 2 pounds
- Limited Lifetime Warranty
Specifications
- Manufacturer Upc Number0045242526284
- MaterialNylon Webbing
- Package Quantity5 Per Pack
- ColorWhite
- Features & Benefits• Creates a secure attachment point for tethering • For use with MILWAUKEE® Self-Adhering Tape • Compatible with a wide range of tools • Metal D-ring • Nylon webbing • Color coded by weight rating • Third-party tested at 2:1 safety factor • For use with Milwaukee® Self-Adhering Tape • For use with tools up to 2 pounds • Limited Lifetime Warranty
- Ultimate Strength5 lb
- UPC_NO045242526284
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data