Motion
48-22-8911B

MILWAUKEE TOOL
48-22-8911B

12 PK Cut Level 1 Insulated Gloves - M
MI ITEM #08720768
MFR #48-22-8911B
Price$129.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8911B

12 PK Cut Level 1 Insulated Gloves - M
MI ITEM #08720768
MFR #48-22-8911B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.84/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    Medium

Details

  • Additional Details
    Water Resistant, Machine Washable
  • Coating Material
    Latex
  • Color
    Black, Red
  • Cuff Type
    Knit
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    045242535613
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Other Standards Met
    ANSI A1
  • Package Quantity
    12
  • UPC_NO
    045242535613

Overview

Mfr description
48-22-8911B 12 PK CUT LEVEL 1 INSULATED
  • Warm acrylic terry liner
  • Secure dual liner
  • High dexterity 15 gauge nylon outer liner
  • ANSI 1; EN 511: 01X; EN 388: 1141A
  • 1/2 double dipped latex micro-finish for water resistance and warmth
  • Sandy latex finish for grip performance
  • 10GA inner liner for warmth
  • 15GA outer liner for dexterity
  • Breathable and comfortable glove design
  • Ideal use for material handling and general purpose remodeling applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought