Motion
48-22-8912

MILWAUKEE TOOL
48-22-8912

Cut Level 1 Insulated Gloves - L
MI ITEM #08720769
MFR #48-22-8912
List Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8912

Cut Level 1 Insulated Gloves - L
MI ITEM #08720769
MFR #48-22-8912

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.52/each for your price

Overview

Mfr description
48-22-8912 CUT LEVEL 1 INSULATED GLOVES
  • Warm acrylic terry liner
  • Secure dual liner
  • High dexterity 15 gauge nylon outer liner
  • ANSI 1; EN 511: 01X; EN 388: 1141A
  • 1/2 double dipped latex micro-finish for water resistance and warmth
  • Sandy latex finish for grip performance
  • 10GA inner liner for warmth
  • 15GA outer liner for dexterity
  • Breathable and comfortable glove design
  • Ideal use for material handling and general purpose remodeling applications

Specifications

  • Glove Size
    L or Size 9
  • Size
    Large
  • Material
    Nylon
  • Lining Material
    Acrylic
  • Cuff Type
    Knit
  • Color
    Red/Black
  • Anti Slip Grip
    Yes
  • Manufacturer Upc Number
    045242005215
  • Additional Details
    Water Resistant, Machine Washable
  • Package Quantity
    1
  • UPC_NO
    045242005215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text