Motion
48-22-8924B

MILWAUKEE TOOL
48-22-8924B

12 PK Cut Level 3 Insulated Gloves -XXL
MI ITEM #08720784
MFR #48-22-8924B
List Price$198.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8924B

12 PK Cut Level 3 Insulated Gloves -XXL
MI ITEM #08720784
MFR #48-22-8924B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.95/each for your price

Overview

Mfr description
48-22-8924B 12 PK CUT LEVEL 3 INSULATED
  • Warm acrylic terry liner
  • Secure dual liner
  • 3/4 double dipped latex micro-finish for water resistance and warmth
  • ANSI 3; EN511: 02X; EN 388: 2442C
  • Sandy latex finish for grip performance
  • 15GA outer liner for dexterity
  • 7GA inner liner for warmth
  • Breathable and comfortable glove design
  • Ideal use for demolition, wire-stripping, and pipe threading applications

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2X Large
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Cuff Type
    Knit
  • Color
    Black, Red
  • Coating Material
    Latex
  • Anti Slip Grip
    Yes
  • Manufacturer Upc Number
    045242535699
  • Additional Details
    Water Resistant, Machine Washable
  • Package Quantity
    12
  • UPC_NO
    045242535699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text