Motion
48-22-9023

MILWAUKEE TOOL
48-22-9023

22 oz Smooth Face Framing Hammer
Mi Item #08720813
MFR #48-22-9023
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9023

22 oz Smooth Face Framing Hammer
Mi Item #08720813
MFR #48-22-9023

Mfr description
48-22-9023 22 OZ SMOOTH FACE FRAMING HAM
  • ShockShield™ grip
  • Precision balanced design
  • Magnetic nail set
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.21/each

Specifications

Dimensions

  • Handle Length
    15 in
  • Head Weight
    22 oz

Details

  • Additional Details
    Magnetic Nail Set, Non-Marring
  • Claw Type
    Straight
  • Color Finish
    Red/Silver
  • Face Style
    Smooth
  • Grip Material
    Fiberglass
  • Handle Material
    Steel / Composite
  • Handle Style
    I-Beam
  • Head Material
    Forged Steel
  • Manufacturer Upc Number
    045242505265
  • UPC_NO
    045242505265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)