1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-9038
Ratchet - Slim Head Shape, 3/8 in Drive Size
Mi Item #
08720814
MFR #
48-22-9038
Price
$63.67
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
MILWAUKEE TOOL 48-22-9038
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-9038
Ratchet - Slim Head Shape, 3/8 in Drive Size
Mi Item #
08720814
MFR #
48-22-9038
Mfr description
48-22-9038 3/8 IN. DRIVE RATCHET
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$63
.67
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Height
1.2500 in
Width
8.5000 in
Details
Color
Silver
Head Shape
Slim
Material
Alloy Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items