Motion
48-22-9080

MILWAUKEE TOOL
48-22-9080

20 oz Curved Claw Smooth Face Hammer
Mi Item #08720815
MFR #48-22-9080
Price$63.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9080

20 oz Curved Claw Smooth Face Hammer
Mi Item #08720815
MFR #48-22-9080

Mfr description
48-22-9080 20 OZ CURVED CLAW SMOOTH FACE
  • ShockShield™ grip
  • Precision balanced design
  • Magnetic nail set
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.89/each

Specifications

Dimensions

  • Handle Length
    14 in
  • Head Weight
    20 oz

Details

  • Additional Details
    Magnetic Nail Set, Non-Marring
  • Claw Type
    Curved Claw
  • Color Finish
    Red/Silver
  • Face Style
    Smooth
  • Grip Material
    Fiberglass
  • Handle Material
    Steel / Composite
  • Handle Style
    I-Beam
  • Head Material
    Forged Steel
  • Manufacturer Upc Number
    045242505272
  • UPC_NO
    045242505272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)