Motion
48-22-9316

MILWAUKEE TOOL
48-22-9316

19 oz Smooth Face Poly/Fiberglass Handle Hammer
Mi Item #08720822
MFR #48-22-9316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9316

19 oz Smooth Face Poly/Fiberglass Handle Hammer
Mi Item #08720822
MFR #48-22-9316

Mfr description
48-22-9316 19 OZ SMOOTH FACE POLY/FIBERG
  • Most durable fiberglass handle
  • Magnetic nail set
  • Asymmetrical anti-ring claw
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    15 in
  • Head Weight
    19 oz

Details

  • Additional Details
    Magnetic Nail Set
  • Claw Type
    Straight
  • Color Finish
    Red/Black/Silver
  • Face Style
    Smooth
  • Grip Material
    Poly/Fiberglass
  • Handle Material
    Fiberglass
  • Handle Style
    Straight
  • Head Material
    Forged Steel
  • Manufacturer Upc Number
    045242486137
  • UPC_NO
    045242486137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)