Motion
48-22-9406 7PC RATCHETING COMBINATION WR

MILWAUKEE TOOL
48-22-9406 7PC RATCHETING COMBINATION WR

Wrench Set - 7 PC, Combination Type, Chrome Finish, 1/2 to 11/16 in Wrench Size
Mi Item #08720826
MFR #48-22-9406 7PC RATCHETING COMBINATION WR
Price$211.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9406 7PC RATCHETING COMBINATION WR

Wrench Set - 7 PC, Combination Type, Chrome Finish, 1/2 to 11/16 in Wrench Size
Mi Item #08720826
MFR #48-22-9406 7PC RATCHETING COMBINATION WR

Mfr description
48-22-9406 7PC RATCHETING COMBINATION WR
  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Durable double-stacked pawls
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.44/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    1/2 to 11/16 in
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in, 3/8 in

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242515981
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    045242515981
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)