Motion
48-22-9419

MILWAUKEE TOOL
48-22-9419

19oz Milled Face Hickory Wood Framing Hammer
MI ITEM #08720831
MFR #48-22-9419
Your Price$46.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9419

19oz Milled Face Hickory Wood Framing Hammer
MI ITEM #08720831
MFR #48-22-9419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.59/each(List $53.58)

Overview

Mfr description
48-22-9419 19OZ MILLED FACE HICKORY WOOD
  • Milled face grips nail head to minimize slipping when striking
  • Axe style American hickory handle
  • Large striking face
  • Magnetic nail set
  • Forged head
  • American hickory
  • Anti-ring claw design
  • Hybrid handle optimized for balance
  • 19oz hammer head weight
  • Precision balanced design

Specifications

  • Color Finish
    Silver/Tan
  • Claw Type
    Framing
  • Handle Length
    16 in
  • Head Weight
    19 oz
  • Handle Style
    Axe
  • Grip Material
    Hickory
  • Handle Material
    Wood
  • Head Material
    Forged Steel
  • Face Style
    Milled
  • Manufacturer Upc Number
    045242538027
  • UPC_NO
    045242538027
  • Additional Details
    Magnetic Nail Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought