Motion
48-22-9506 7PC RATCHETING COMBINATION WR

MILWAUKEE TOOL
48-22-9506 7PC RATCHETING COMBINATION WR

Wrench Set - 7 PC, Combination Type, Chrome Finish, 1/2 to 11/16 in Wrench Size
Mi Item #08720833
MFR #48-22-9506 7PC RATCHETING COMBINATION WR
Price$176.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9506 7PC RATCHETING COMBINATION WR

Wrench Set - 7 PC, Combination Type, Chrome Finish, 1/2 to 11/16 in Wrench Size
Mi Item #08720833
MFR #48-22-9506 7PC RATCHETING COMBINATION WR

Mfr description
48-22-9506 7PC RATCHETING COMBINATION WR
  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Durable double-stacked pawls
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.94/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    1/2 to 11/16 in
  • Wrench Sizes
    10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 8 mm

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242515998
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • UPC_NO
    045242515998
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)