Motion
48-22-9507 7-PIECE COMBINATION WRENCH SE

MILWAUKEE TOOL
48-22-9507 7-PIECE COMBINATION WRENCH SE

Wrench Set - 7 PC, Combination Type, Silver Finish, 8 to 17 mm Wrench Size
Mi Item #08720834
MFR #48-22-9507 7-PIECE COMBINATION WRENCH SE
Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9507 7-PIECE COMBINATION WRENCH SE

Wrench Set - 7 PC, Combination Type, Silver Finish, 8 to 17 mm Wrench Size
Mi Item #08720834
MFR #48-22-9507 7-PIECE COMBINATION WRENCH SE

Mfr description
48-22-9507 7-PIECE COMBINATION WRENCH SE
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $148.14)
USD$74.97/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    8 to 17 mm
  • Wrench Sizes
    10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 8 mm

Details

  • Finish Coating
    Silver
  • Manufacturer Upc Number
    045242499052
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • UPC_NO
    045242499052
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)