Motion
48-25-5125

MILWAUKEE TOOL
48-25-5125

1-1/2 in. SwitchBlade™ Selfeed Bit
MI ITEM #08720858
MFR #48-25-5125
List Price$61.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-5125

1-1/2 in. SwitchBlade™ Selfeed Bit
MI ITEM #08720858
MFR #48-25-5125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.61/each for your price

Overview

Mfr description
48-25-5125 1-1/2 IN. SWITCHBLADE SELFEED
  • Superior performance: blades are easily replaced to provide a new bit on demand
  • Longer bit life: replacement blades made with hardened steel increases bit life
  • Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • Works on all types of wood

Specifications

  • Material
    High Carbon Steel
  • Overall Length
    5 in
  • Shank Type
    Straight
  • Cutting Direction
    Clockwise
  • Additional Details
    Self Feeding;
  • Chuck Size
    3/8 in
  • Drill Bit Diameter
    1-1/2 in
  • Drilling Depth
    5 in
  • Includes
    2 Replaceable Blades, 2 Feed Screws, 2 Set Screws, And One (1) Hex Wrench
  • Manufacturer Upc Number
    045242157488
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Diameter
    0.4375 in
  • UPC_NO
    045242157488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text