Motion
48-25-5140

MILWAUKEE TOOL
48-25-5140

2-1/8 in. SWITCHBLADE™ Selfeed Bit
MI ITEM #08720860
MFR #48-25-5140
Your Price$60.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-5140

2-1/8 in. SWITCHBLADE™ Selfeed Bit
MI ITEM #08720860
MFR #48-25-5140

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$60.38/each(List $69.44)

Overview

Mfr description
48-25-5140 2-1/8 IN. SWITCHBLADE SELFEED
  • Superior performance: blades are easily replaced to provide a new bit on demand
  • Longer bit life: replacement blades made with hardened steel increases bit life
  • Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • Works on all types of wood

Specifications

  • Material
    High Carbon Steel
  • Overall Length
    5 in
  • Shank Type
    Straight
  • Cutting Direction
    Clockwise
  • Additional Details
    Self Feeding;
  • Chuck Size
    3/8 in
  • Drill Bit Diameter
    2 1/8 in
  • Drilling Depth
    5 in
  • Includes
    2 Replaceable Blades, 2 Feed Screws, 2 Set Screws, And One (1) Hex Wrench
  • Manufacturer Upc Number
    045242157525
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Diameter
    0.4375 in
  • UPC_NO
    045242157525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text