Overview
Mfr description
48-25-5225 1-1/2 IN. SWITCHBLADE 3 BLADE
- Storage case holds up to 5 blades
- Replacement blades made with hardened steel - increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
Specifications
- Additional DetailsKeep all the tools to change your switchblade in this handy, self-contained storage case. The switchblade replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench. 1-3/8 in. SWITCHBLADE™ 3 blade replacement kit come with: (3) 1-3/8 in. switchblade Selfeed bit blades, (1) feed screw, 2 -set screws, built in hex wrench with storage case.
- Includes3-1-1/2" SWITCHBLADE Selfeed Bit Blades, 1-Feed Screw, 2 -Set Screws, Built in Hex Wrench with Storage Case
- Manufacturer Upc Number045242157570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data