Overview
Mfr description
48-25-5235 2 IN. SWITCHBLADE 3 BLADE REP
- All the tools needed to change your SwitchBlade™ system
- Storage case holds up to 5 blades - small enough to fit in a pocket or tool belt
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
Specifications
- Additional DetailsKeep all the tools to change your SwitchBlade™ in this handy, self-contained storage case. The SwitchBlade™ replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench.
- Includes3-Replacement Blades for 2" SWITCHBLADE
- Manufacturer Upc Number045242157587
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data