Overview
Mfr description
48-25-5243 2-1/4 IN. SWITCHBLADE 7-PIECE
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Storage case with built in hex wrench carries up to 5 blades
- Extends bit life by 3x
Specifications
- Additional DetailsKeep all the tools to change your SwitchBlade™ in this handy, self-contained storage case. The SwitchBlade™ replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.
- Includes3-2-1/4" SWITCHBLADE Selfeed Bit Blades, 1-Feed Screw, 2 -Set Screws, Built in Hex Wrench with Storage Case
- Manufacturer Upc Number045242313815
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data