Overview
Mfr description
48-25-5320 1-3/8 IN. SWITCHBLADE 10 BLAD
- Storage case holds up to 10 blades
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
Specifications
- Additional DetailsDesigned for heavy duty professional use, the SwitchBlade™ 10 blade replacement kit includes 10 blades, two feed screws, two set screws, and a hex wrench.
- Includes1-Hex Wrench, 2 -Feed Screw, 2 -Set Screws, 10-1-3/8" SWITCHBLADE Selfeed Bit Blades
- Manufacturer Upc Number045242157624
- UPC_NO045242157624
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data