Motion
48-25-5335

MILWAUKEE TOOL
48-25-5335

SWITCHBLADE™ 10 Blade Replacement Kit - 2"
MI ITEM #08720873
MFR #48-25-5335
Your Price$66.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-5335

SWITCHBLADE™ 10 Blade Replacement Kit - 2"
MI ITEM #08720873
MFR #48-25-5335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.30/each(List $76.26)

Overview

Mfr description
48-25-5335 2 IN. SWITCHBLADE 10 BLADE RE
  • Storage case holds up to 10 blades
  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
  • Small enough to fit in a pocket or tool belt

Specifications

  • Additional Details
    Designed for heavy duty professional use, the switchblade 10 blade replacement kit includes 10 blades, two feed screws, two set screws, and a hex wrench. 2 in. 10 blade replacement kit comes with: (10) 2 in. Switchblade Selfeed bit blades, 2 -feed screw, 2 -set screws, and (1) hex wrench.
  • Includes
    1-Hex Wrench, 2 -Feed Screw, 2 -Set Screws, 10-2" SWITCHBLADE Selfeed Bit Blades
  • Manufacturer Upc Number
    045242157648
  • UPC_NO
    045242157648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text