Overview
Mfr description
48-25-5340 2-1/8 IN. SWITCHBLADE 10 BLAD
- Storage case holds up to 10 blades
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
Specifications
- MaterialHigh Speed Steel
- Includesblades, two feed screws, two set screws, and a hex wrench. 2-1/8in. 10 Blade Replacement Kit comes with: (10) 2-1/8in
- Manufacturer Upc Number045242157662
- Recommended Safety EquipmentSafety Glasses
- UPC_NO045242157662
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data