Overview
Mfr description
48-25-5350 2-9/16 IN. SWITCHBLADE 10 BLA
- Storage case holds up to 5 blades
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
Specifications
- Additional DetailsDesigned for heavy duty professional use, the SWITCHBLADE™ 10 blade replacement kit includes 10 blades, two feed screws, two set screws, and a hex wrench.
- Includes10-Replacement Blades for 2-9/16" SWITCHBLADE
- Manufacturer Upc Number045242157679
- UPC_NO045242157679
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data