Overview
Mfr description
48-25-5425 1-1/2 IN. SWITCHBLADE REPLACE
- Longer bit life: replaceable blades are made of hardened steel
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Durable replacement part
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Hardened steel construction for a long life
- Saves on the costs of sharpening
- Hardened steel construction for durability
- Size engraved on the blade
Specifications
- Additional DetailsGet the replacement blade that makes your Milwaukee® 1-1/2 in. SwitchBlade™ Selfeed bit instantly new. Milwaukee SwitchBlade™ replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job.
- Manufacturer Upc Number045242225859
- UPC_NO045242225859
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data