Overview
Mfr description
48-25-5440 2-1/8 IN. SWITCHBLADE REPLACE
- Longer bit life: replaceable blades are made of hardened steel
- Easy size reference: bit and blades are engraved for quick and easy size identification
- For use with Milwaukee switchblade self-feed bits (bits not included)
- Helps the bit to cut like new again (bit not included)
- Eliminates downtime for excellent productivity
- Saves on the costs of sharpening
- Hardened-steel construction for durability
- Size engraved on the blade
Specifications
- Additional DetailsGet the replacement blade that makes your Milwaukee® 2-1/8 in. SwitchBlade™ Selfeed bit instantly new. Milwaukee switchblade replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job.
- Manufacturer Upc Number045242225873
- UPC_NO045242225873
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data