Overview
Mfr description
48-25-5550 2-9/16 IN. SWITCHBLADE REPLAC
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Designed for heavy duty professional use
- Maximizes productivity by eliminating downtime
Specifications
- Additional DetailsDesigned for heavy duty professional use, the SwitchBlade™ 3 replacement blades maximizes productivity by eliminating downtime and the cost to resharpen. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.
- Includes3-Replacement Blades for 2-9/16" SWITCHBLADE
- Manufacturer Upc Number045242313884
- UPC_NO045242313884
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data