Motion
48-27-0013

MILWAUKEE TOOL
48-27-0013

1 in. x 4.5 in. Flat Boring Bit
Mi Item #08720894
MFR #48-27-0013
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-27-0013

1 in. x 4.5 in. Flat Boring Bit
Mi Item #08720894
MFR #48-27-0013

Mfr description
48-27-0013 1 IN. X 4.5 IN. FLAT BORING B
  • Precise cutting edge removes chips fast
  • Double wing spurs form the hole, reducing vibration and breakout
  • 1/4 in. quick change hex shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drill Bit Size
    1 in
  • Drilling Depth
    3.5 in
  • Flute Length
    2 in
  • Overall Length
    4.5 in
  • Shank Size
    0.2812 in

Details

  • Includes
    (1) Flat Boring Bit
  • Manufacturer Upc Number
    045242519927
  • Material
    High Carbon Steel
  • Quick Change
    Yes
  • UPC_NO
    045242519927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)