Motion
48-27-0017

MILWAUKEE TOOL
48-27-0017

1-1/2 in. x 4.5 in. Flat Boring Bit
MI ITEM #08720896
MFR #48-27-0017
List Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-27-0017

1-1/2 in. x 4.5 in. Flat Boring Bit
MI ITEM #08720896
MFR #48-27-0017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.65/each for your price

Overview

Mfr description
48-27-0017 1-1/2 IN. X 4.5 IN. FLAT BORI
  • Precise cutting edge removes chips fast
  • Double wing spurs form the hole, reducing vibration and breakout
  • 1/4 in. quick change hex shank
  • Drill point and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
  • Compact to fit into tight spaces

Specifications

  • Chuck Size
    1/4 in
  • Drilling Depth
    3.5 in
  • Flute Length
    2.25 in
  • Drill Bit Size
    1.5 in
  • Overall Length
    4.5 in
  • Material
    High Carbon Steel
  • Shank Size
    0.2812 in
  • Quick Change
    Yes
  • Manufacturer Upc Number
    045242519941
  • UPC_NO
    045242519941
  • Includes
    (1) Flat Boring Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text