Motion
48-27-0180

MILWAUKEE TOOL
48-27-0180

5/8 in. x 16 in. Flat Boring Bit
MI ITEM #08720900
MFR #48-27-0180
Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-27-0180

5/8 in. x 16 in. Flat Boring Bit
MI ITEM #08720900
MFR #48-27-0180

Mfr description
48-27-0180 5/8 IN. X 16 IN. FLAT BORING
  • One-bit convenience: provides added reach without set screw extensions
  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Clean holes: double wing spurs allow for fast, clean hole cutting
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.75/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drill Bit Size
    5/8 in
  • Drilling Depth
    16 in
  • Flute Length
    5 in
  • Overall Length
    18 in
  • Shank Size
    0.25 in

Details

  • Additional Details
    The Milwaukee 5/8 in. x 16 in. Flat boring bit gives you the extra reach you need without extensions. One bit does it all, saving time and eliminating the hassle. Double wing spurs reduce vibration, prevent breakout and facilitate easy hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 in. quick-change hex shank allows you to use the 16 in. Flat boring bits in all universal Quik-Lok extensions.
  • Includes
    1 Bit
  • Manufacturer Upc Number
    045242119806
  • Material
    High Carbon Steel
  • Quick Change
    Yes
  • UPC_NO
    045242119806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)