Motion
48-27-0190

MILWAUKEE TOOL
48-27-0190

7/8 in. x 16 in. Flat Boring Bit
MI ITEM #08720902
MFR #48-27-0190
List Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-27-0190

7/8 in. x 16 in. Flat Boring Bit
MI ITEM #08720902
MFR #48-27-0190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.12/each for your price

Overview

Mfr description
48-27-0190 7/8 IN. X 16 IN. FLAT BORING
  • One-bit convenience: provides added reach without set screw extensions
  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Clean holes: double wing spurs allow for fast, clean hole cutting
  • Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions

Specifications

  • Chuck Size
    1/4 in
  • Drilling Depth
    16 in
  • Flute Length
    5 in
  • Drill Bit Size
    7/8 in
  • Overall Length
    18 in
  • Material
    High Carbon Steel
  • Shank Size
    0.25 in
  • Additional Details
    The Milwaukee 7/8 in. x 16 in. Flat boring bit gives you the extra reach you need without extensions. One bit does it all, saving time and eliminating the hassle. Double wing spurs reduce vibration, prevent breakout and facilitate easy hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 in. quick-change hex shank allows you to use the 16 in. Flat boring bits in all universal Quik-Lok extensions.
  • Quick Change
    Yes
  • Manufacturer Upc Number
    045242119820
  • UPC_NO
    045242119820
  • Includes
    1 Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text