Overview
Mfr description
48-27-1401 BIG HAWG W/CARBIDE TEETH C
- 50X Life in nail embedded wood & abrasive material applications
- Cuts 1000+ more nails
- 5X Faster cuts
- 3/8 in. clean wood pilot bit
- Machined cutting edge removes chips fast
- Exclusive bit geometry aids in plug removal
Specifications
- Bit TypeSpade
- Flute Length0.5000 in
- UPC_NO045242121397
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data