Motion
48-28-1040

MILWAUKEE TOOL
48-28-1040

12 in. x 7/16 in. Universal Quik-Lok™ Extension
MI ITEM #08720927
MFR #48-28-1040
Your Price$38.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-1040

12 in. x 7/16 in. Universal Quik-Lok™ Extension
MI ITEM #08720927
MFR #48-28-1040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.99/each(List $43.43)

Overview

Mfr description
48-28-1040 12 IN. X 7/16 IN. UNIVERSAL Q
  • Universal Quik-Lok™ - accepts all 7/16 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability

Specifications

  • Chuck Size
    1/2 in
  • Shank Diameter
    7/16 in
  • Quick Change
    Yes
  • Overall Length
    12 in
  • Material
    Steel
  • Additional Details
    The 7/16 in. universal Quik-Lok extension has an innovative design that fits all 7/16 in. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.
  • Color
    Black
  • Manufacturer Upc Number
    045242122660
  • UPC_NO
    045242122660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text