Motion
48-28-1060

MILWAUKEE TOOL
48-28-1060

24 in. x 7/16 in. Universal Quik-Lok™ Extension
MI ITEM #08720929
MFR #48-28-1060
Price$49.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-1060

24 in. x 7/16 in. Universal Quik-Lok™ Extension
MI ITEM #08720929
MFR #48-28-1060

Mfr description
48-28-1060 24 IN. X 7/16 IN. UNIVERSAL Q
  • Universal Quik-Lok™ - accepts all 7/16 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits, no tools required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.24/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    24 in
  • Shank Diameter
    7/16 in

Details

  • Additional Details
    The 7/16 in. universal Quik-Lok extension has an innovative design that fits all 7/16 in. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.
  • Color
    Black
  • Manufacturer Upc Number
    045242122684
  • Material
    Steel
  • Quick Change
    Yes
  • UPC_NO
    045242122684

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)