Motion
48-28-2010

MILWAUKEE TOOL
48-28-2010

6 in. Quik-Lok™ 3/8 in. Hex Extension
Mi Item #08720930
MFR #48-28-2010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-2010

6 in. Quik-Lok™ 3/8 in. Hex Extension
Mi Item #08720930
MFR #48-28-2010

Mfr description
48-28-2010 6 IN. QUIK-LOK 3/8 IN. HEX EX
  • The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
  • Accepts most 3/8 in. shanks, with or without a power-groove
  • Hardened shank for maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Overall Length
    7.1 in
  • Shank Diameter
    1/4 in

Details

  • Color
    Black/Red
  • Manufacturer Upc Number
    045242355099
  • Material
    Hardened Steel
  • Quick Change
    Yes
  • UPC_NO
    045242355099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)