Motion
48-28-2030

MILWAUKEE TOOL
48-28-2030

18 in. Quik-Lok™ 3/8 in. Hex Extension
MI ITEM #08720932
MFR #48-28-2030
List Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-2030

18 in. Quik-Lok™ 3/8 in. Hex Extension
MI ITEM #08720932
MFR #48-28-2030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.00/each for your price

Overview

Mfr description
48-28-2030 18 IN. QUIK-LOK 3/8 IN. HEX
  • The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
  • Accepts most 3/8 in. shanks, with or without a power-groove
  • Hardened shank for maximum durability
  • Requires minimum chuck size of 3/8 in.

Specifications

  • Overall Length
    19.1 in
  • Chuck Size
    3/8 in
  • Color
    Black/Red
  • Manufacturer Upc Number
    045242355112
  • Material
    Hardened Steel
  • Quick Change
    Yes
  • Shank Diameter
    1/4 in
  • UPC_NO
    045242355112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text