Motion
48-28-2040

MILWAUKEE TOOL
48-28-2040

24 in. Quik-Lok™ 3/8 in. Hex Extension
Mi Item #08720933
MFR #48-28-2040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-2040

24 in. Quik-Lok™ 3/8 in. Hex Extension
Mi Item #08720933
MFR #48-28-2040

Mfr description
48-28-2040 24 IN. QUIK-LOK 3/8 IN. HEX
  • The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
  • Accepts most 3/8 in. shanks, with or without a power-groove
  • Hardened shank for maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Length
    25.1000 in
  • Minimum Chuck Size
    3/8 in
  • Overall Length
    25.1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    0.2500 in

Details

  • Additional Details
    The Milwaukee Quik-Lok 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.
  • Color
    Black/Red
  • Manufacturer Upc Number
    045242355129
  • Material
    Hardened Steel
  • Quick Change
    Yes
  • UPC_NO
    045242355129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)