Motion
48-28-4008

MILWAUKEE TOOL
48-28-4008

3/8 in. x 12 in. Bit Extension
MI ITEM #08720936
MFR #48-28-4008
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-4008

3/8 in. x 12 in. Bit Extension
MI ITEM #08720936
MFR #48-28-4008

Mfr description
48-28-4008 3/8 IN. X 12 IN. BIT EXTENSIO
  • 3/8 in. hex shank
  • 12 in. length
  • For 3/8 in. hex shank hole saw arbors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Overall Length
    12 in
  • Shank Diameter
    3/8 in

Details

  • Additional Details
    Extend you reach a full 12 in. when drilling with Milwaukee® hole saw arbors. The 3/8 in. hex fits 3-jawed chucks, 3/8 in. drill capacity and larger.
  • Color
    Steel
  • Manufacturer Upc Number
    045242225811
  • Material
    Steel
  • Quick Change
    No
  • UPC_NO
    045242225811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)