Motion
48-32-2350

MILWAUKEE TOOL
48-32-2350

SHOCKWAVE™ Conduit Reaming Bit Holder
MI ITEM #08720951
MFR #48-32-2350
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-2350

SHOCKWAVE™ Conduit Reaming Bit Holder
MI ITEM #08720951
MFR #48-32-2350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.08/each

Specifications

Dimensions

  • Adapter Shank Size
    1/4 in

Details

  • Chuck Style
    Hex
  • Color Finish
    Black/Red
  • Manufacturer Upc Number
    045242479030
  • Material
    Steel
  • Model Comp
    Milwaukee
  • Quick Change
    Yes
  • UPC_NO
    045242479030

Overview

Mfr description
48-32-2350 SHOCKWAVE CONDUIT REAMING BIT
  • Reams 1/2 in., 3/4 in. and 1 in. EMT
  • Thick, hardened tool steel blade provides up to 5x blade life
  • Slim profile for common electrical fastening applications
  • Includes (4) SHOCKWAVE™ insert bits: PH2, SQ2, SL 1/4, ECX2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought