Overview
Mfr description
48-32-2351 SHOCKWAVE CONDUIT REAMER REPL
- Replacement blades for SHOCKWAVE™ conduit reaming bit holder (48-32-2350)
- Thick, hardened tool steel blade provides up to 5x blade life
- Reams 1/2 in., 3/4 in. and 1 in. EMT
- Includes 2 -replacement blades, 2 -cap screws, (1) hex key
Specifications
- Includes2 -Cap Screws, 2 -Conduit Reaming Replacement Blades, 1-Hex Key
- Manufacturer Upc Number045242479047
- UPC_NO045242479047
- Additional DetailsThe Milwaukee® conduit reamer replacement blade set offers replaceable components for the SHOCKWAVE™ conduit reaming bit holder (48-32-2350). Included in the set are two replacement blades, two replacement cap screws as well as a hex key to easily replace parts. The replacement blades are made of thick, hardened tool steel and offer up to 5x blade life vs. the competition.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data