Motion
48-32-4055

MILWAUKEE TOOL
48-32-4055

48-32-4055 Milwaukee - SHOCKWAVE™ 2 in. Impact PH2 Power Bits (3 Pack)
MI ITEM #08720981
MFR #48-32-4055
List Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4055

48-32-4055 Milwaukee - SHOCKWAVE™ 2 in. Impact PH2 Power Bits (3 Pack)
MI ITEM #08720981
MFR #48-32-4055

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.53/each for your price

Overview

Mfr description
48-32-4055 SHOCKWAVE 2 IN. IMPACT PHILLI
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    3
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    3
  • Overall Length
    2 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242472536
  • UPC_NO
    045242472536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought