Motion
48-32-4112

MILWAUKEE TOOL
48-32-4112

SHOCKWAVE™ Impact Phillips #2 Insert Bits (25 Pack)
MI ITEM #08720988
MFR #48-32-4112
Your Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4112

SHOCKWAVE™ Impact Phillips #2 Insert Bits (25 Pack)
MI ITEM #08720988
MFR #48-32-4112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.28/each(List $25.63)

Overview

Mfr description
48-32-4112 SHOCKWAVE IMPACT PHILLIPS #2
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
  • Up to 30x life

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    25
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    25
  • Overall Length
    1 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242331178
  • UPC_NO
    045242331178
  • Type
    Impact Duty Insert Bit
  • Drive Size
    PH2
  • Bit Type
    Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text