Overview
Mfr description
48-32-4116 SHOCKWAVE IMPACT SLOTTED 1/8
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
- Up to 30x life
Specifications
- Bit Tip StyleHex
- Number Of Pieces25
- Shank Diameter1/4 in
- Number Of Bits Included25
- Overall Length1 in
- MaterialAlloy Steel
- Manufacturer Upc Number045242331260
- UPC_NO045242331260
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data