Overview
Mfr description
48-32-4182 SHOCKWAVE 2 IN. IMPACT TORX T
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Up to 30x life
Specifications
- MaterialAlloy Steel
- Number Of Pieces25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data